Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Label Cartridge, Black/White, Polyester (Discontinued)
Mfr # M-90-422
Zoro # G5494282
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Black on White
- Width 1 1/2 in
- Length 3/4 in
- Height 3/4 in
Product Information
- Brand Brady
- MFR # M-90-422
- Zoro # G5494282
- UPC # 662820999614
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 1/2 in |
Length | 3/4 in |
Height | 3/4 in |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 3/4 in x 1 1/2 in |
Label Height | 3/4 in |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 1 1/2 in |
Label Width | 1 1/2 in |
Label Width | 1 1/2 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Material Properties Halogen Free, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.