Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Black/White, 19 In. W
Mfr # XC-375-422
Zoro # G2895435
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility IDXPERT
- Color Black/White
- Width 3/8 in
- Length 30 ft
- Labels per Roll Continuous
Product Information
- Brand Brady
- MFR # XC-375-422
- Zoro # G2895435
- UPC # 662820604679
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8 in |
Length | 30 ft |
Label Width | 3/8 in |
Roll Length | 30 ft |
Tape Width | 19" |
Description
Continuous Label Roll Cartridge, Compatible Mfr Part Number R6000, Label Color Yellow, Label Finish Matte, Label Material Polyester, Label Width 3/8 in, Printer Series Compatibility IDXPERT, Ribbon Color Black, Roll Length 30 ft, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES GLOVES XL (SB0215-X)
- LYLE Lockout Tagout Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0677-RD_14X10)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLMD001200)
- CONDOR Safety Sign, 10" W x 7" H, 0.055" Thick, 471C57 (471C57)
- BRADY B30 Series Basic Starter Supply Kit-Small, Vinyl Labels Included: Yellow, 4in White, 2.25in Red (146069)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-750-595-BK-WT)
- BRADY Label Cartridge, Red, 1-4/5 In. W (M71EP-169-593-RD)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Green (M21-750-595-GN)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-855-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- BRADY Label, White, Labels/Roll: 40 (140883)
- Brady Safety Labels