Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Label Cartridge, Black/Orange, 25 ft. (Discontinued)
Mfr # MC-750-595-OR-BK
Zoro # G6055917
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP51, BMP53
- Color Black on Orange
- Width 3/4 in
- Length 25 ft
- Material Indoor/Outdoor Vinyl, B-595
Product Information
- Brand Brady
- MFR # MC-750-595-OR-BK
- Zoro # G6055917
- UPC # 754473146511
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4 in |
Length | 25 ft |
Label Width | 3/4 in |
Roll Length | 25 ft |
Tape Width | 300" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Material Properties Halogen Free, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.