Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Black on White, Labels/Roll: 240
Mfr # M-83-492
Zoro # G5481996
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Black on White
- Width 1/2 in
- Length 1/2 in
- Height 1/2 in
Product Information
- Brand Brady
- MFR # M-83-492
- Zoro # G5481996
- UPC # 754473142001
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2 in |
Length | 1/2 in |
Height | 1/2 in |
Vial/Tube Size | 1.5 to 2.0 ml |
Label Height | 1/2 in |
Label Width | 1/2 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in, Material Properties Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 1.5 to 2.0 ml, For Print Method Thermal Transfer, Material Series B-492, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Roof Leak Diverter, Gray, 40 lb. (TLS467-GY)
- 3M Solus Safety Glasses, Anti-Fog/Scratch, Frameless, Black/Green Temple, Indoor/Outdoor Gray Lens (S1207SGAF)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, M (LW1030)
- BRADY Label, Black/Yellow, 4 1/8" W, 2" H (BMC-2000-595-PEL)
- BRADY Label, Silver, Labels/Roll: 750 (PTL-15-428)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-461)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White (PS-C-375-WT-J)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-584)
- NEVS Tape, Ketamine, Strength__mg/mL Exp., DT 1/2" x 1-1/2" Yellow w/Black (VW-0131)
- Brady Label Maker Tapes, Labels, Signs & Tags