Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, 1 In. x 2 In.
Mfr # M-20-351
Zoro # G5772051
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53
- Color Black on White
- Width 2 in
- Length 1 in
- Height 1 in
Product Information
- Brand Brady
- MFR # M-20-351
- Zoro # G5772051
- UPC # 754473083120
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Length | 1 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 2 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Vinyl, Label Width 2 in, Material Properties Halogen Free, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-351, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 160, Preprinted Text No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Supply, 2 In.H, 73934 (73934)
- CONDOR Bib Apron, Green, 45 In. L (3XE79)
- CORTINA SAFETY PRODUCTS Spike Flares, 30 min., PK36 (95-07-30LG)
- PORTWEST Hi-Vis Work Shirt L/S, XXXL (E066)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-595-OR)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-500-595-BK)
- BRADY Label Cartridge, Yellow, Polyester, 2 In. W (M71EP-173-593-YL)
- BRADY Label, White/Transluscent, Labels/Roll: 45 (JET-30-117-2)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- Brady Safety Labels