Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Blue/White, Labels/Roll: 175
Mfr # B30-25-595-ANSINO
Zoro # G6210967
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- Color Blue/White
- Height 4 in
- Legend Notice
- Material Brady B-595 Vinyl Film with Permanent Adhesive
Product Information
- Brand Brady
- MFR # B30-25-595-ANSINO
- Zoro # G6210967
- UPC # 754473191252
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 4 in |
Width | 6 in |
Length | 4 in |
Label Width | 6 in |
Label Height | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 175, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 14 5/8in, 2.8W (EDG 2 G M6)
- CONDOR Powder Free Finger Cots, White, L, PK720 (32J599)
- ISOTUNES Ear Tip, Foam, Yellow, M, PK5 (IT-62)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- BRADY Label, Black/Orange, 2.250 In. (B30-241-595-ANSIWA)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- BRADY Precut Label Cartridge, White, Matte (M5-97-481)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-500-7425)
- BRADY Label, Plastic, Color Yellow, 2" W (M6C-2000-584-YL)
- Brady Label Maker Tapes, Labels, Signs & Tags