Shop All Tags
Brady
Label, Black/Orange, 4.000 In.
Mfr # B30-25-595-ANSIWA
Zoro # G4336403
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-595 Vinyl Film with Permanent Adhesive
- Color Black/Orange
- Height 4 in
- Width 6 in
- Application Facility Identification
Product Information
Dimensions
Height | 4 in |
Width | 6 in |
Length | 4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 6 in |
Label Height | 4 in |
Label Width | 6 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 175, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Black (70202)
- WATSON GLOVES Junkyard Dog Rubber Face 12 Pk - L PK (302-L)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- BRADY Tie, Nylon, Black, 8in.L, PK100 (98848)
- BRADY Microtag(r) Inspected Insr, Wht/Orn, PK100 (MIC-MTIUSA O)
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- BRADY Cylinder Label, Magnetic, Empty Cylinder (SM573E)
- BRADY Inspected Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86432)
- BRADY Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (86611)
- AVERY Durable White Asset Tag Labels, La, PK320 (61525)
- Brady Tags