Shop All Identification Labels
Brady
Label
Mfr # B33-7-435
Zoro # G104073853
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, RoHS Compliant, UL Recognized
- Labels per Row 1
- Adhesive Properties Permanent Adhesive
- Label Thickness 0.0027 in
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # B33-7-435
- Zoro # G104073853
- UPC # 888434563922
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Width | 2 3/4 in |
Label Height | 1 1/4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Height 1 1/4 in, Label Material Metallized Polyester, Label Width 2 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Power Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152342)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Black, Plain, PR (75108/10)
- BRADY 4-21/64" x 500 ft. Black Thermal Transfer Printer Ribbon (R6109)
- MCR SAFETY F R Fabric Welding Jacket 30 Inside, 5XL (39030X5)
- BRADY Arc Flash Label, 3-1/2 In. H, PK100, 121137 (121137)
- BRADY Machine/Equipment Label, Instruction, PK5, 86261 (86261)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89135 (89135)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire And Cable Labels, 3-4inW X 14'L, Blk-Wht, (M21-750-427)
- BRADY Information Label, 2-1/4 In. H, PK5 (SV089E)
- BRADY Gas Cylinder Label, 3 In. H, 5 In. W, PK10, 60310 (60310)
- NMC Qualified Operator Aerial Lift Hard Hat Label, Pk25 (HH84)
- Brady Identification Labels