Shop All Identification Labels
Brady
Label
Mfr # B33-6-423
Zoro # G204073852
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
- Color White
- Label Width 1 1/2 in
- Label Height 3/4 in
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Product Information
- Brand Brady
- MFR # B33-6-423
- Zoro # G204073852
- UPC # 888434561676
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 3,300, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Black (82769)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 085)
- 5S SUPPLIES VinylStripe 5S T's Square Red, 25PK (VST-SQUARE-RED)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83931 (83931)
- BRADY Arc Flash Label, Red/Bk/Wht, Polyester, PK2, THTEL-25-483-1-DA (THTEL-25-483-1-DA)
- BRADY Label (B33-17-413)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121088 (121088)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65527 (65527)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86866 (86866)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86250 (86250)
- Brady Safety Labels