Shop All Identification Labels
Brady
Label
Mfr # B33-117-427
Zoro # G604078839
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant, UL Recognized
- Adhesive Adhesive
- Labels per Roll 2,000
- Product Type Thermal Transfer Printable Label
- Labels per Row 2
Product Information
- Brand Brady
- MFR # B33-117-427
- Zoro # G604078839
- UPC # 888434560853
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Height | 1 1/4 in |
Label Width | 1 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Clear, Label Finish Matte, Label Height 1 1/4 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 2,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, X, 2-1/2in H, PK25 (RUM200-X-YB)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- HONEYWELL MILLER Mounting Bracket For Mr50 Unit (9054EV/)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A1, Polyester, ANSI 105, 3XL, PR (SKC1LT-07-XXXL)
- BRADY Label (B33-116-417)
- BRADY Haz Warning Lbl, 4-5/16inHx4-3/4inW, PK500 (63239)
- BRADY Write-On Blank Labels .625 in H x, PK 25 (WO-24-PK)
- BRADY Equipment Label, 3-1/2 In. H, 5 In. W, PK5 (86150)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-4inW X 21'L, , Blk-Ylw, (M21-750-595-YL)
- BRADY Label (B33-76-483)
- HILLMAN Oval Green Price Label 600 pk, 5PK (848617)
- Brady Safety Labels