Shop All Printer Labels
Brady
Label and Ribbon Cartridge, Polyester
Mfr # M5-131-494-GN
Zoro # G810037859
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M511
- Label Height 1/2 in
- Adhesive Adhesive
- Standards RoHS Compliant
- Indoor/Outdoor Usage Indoor
Product Information
- Brand Brady
- MFR # M5-131-494-GN
- Zoro # G810037859
- UPC # 888434593301
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1/2 in |
Label Width | 1 in |
Vial/Tube Size | 2 to 8 ml |
Description
Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Green, White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 2 to 8 ml, For Print Method Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Mechanical Pencil, 0.7mm, PK12 (PIL51015)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 8In (4LT36)
- EXPO Low-Odor Dry Erase Marker Office Pack, Fine Bullet Tip, Assorted, PK36 (2003893)
- JAMS 2 Lipper International Bamboo 4 Tier Desk Organizer (1804)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W (1534-P)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W (3430-4)
- BRADY Number Label, 6, 5in.Hx1-3/4in.W, Vinyl (1560-6)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- THE WORKSTATION 4x6 Thermal Print Multipurpose Label Rolls (TH479548)
- Brady Printer Labels