Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 4 in W, White
Mfr # M7-38-489
Zoro # G008260380
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 100
- Includes Roll of 100 Labels
- Adhesive Adhesive
- Standards ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Product Information
- Brand Brady
- MFR # M7-38-489
- Zoro # G008260380
- UPC # 888434589519
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 4 in |
Label Height | 1 29/32 in |
Roll Width | 4 in |
Roll Size (WxL) - Blank Precut General Purpose | 4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Based Based, Material Properties Aggressive Adhesive, Heat Resistant, Permanent Adhesive, Material Series B-489A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- CONDOR Entrance Mat, Green, 3 ft. W x 4 ft. L (36VK14)
- JJ KELLER Vehicle Stops At Railroad Crossings (521)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, M, PR (SKC3FN-03-M)
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-176-593-BK)
- BRADY Label, White, Labels/Roll: 250 (M6-203-490)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 4inW X 100'L, Black, (B30C-4000-595-BK)
- BRADY Raised Panel Label, Black, Labels/Roll: 610 (B30EP-171-593-BK)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- Brady Safety Labels