Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 4 in W, Light Gray
Mfr # M6-38-486
Zoro # G408260973
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 100
- Application Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # M6-38-486
- Zoro # G408260973
- UPC # 888434601174
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1 29/32 in |
Label Width | 4 in |
Roll Width | 4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Matte, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Non-Potable Water, Landscape (OS-NS-A-710-L-19556)
- SIGNMISSION Park at Your Own Risk Company Not Respon Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23493 (A-1218-23493)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Indoor, 20" dia. (SS20)
- ERGODYNE Chill-Its 6717 Evaporative Cooling Hard Hat Pad With Neck Shade, Evaporation Cooling (12336)
- BRADY Laser Markable Glossy White Polyimide Labels 0.25 in H x 1.5 in W White 10000/RL (LZR-45-732-10)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13612)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76614)
- BRADY Tube Label, Black on White, Labels/Roll: 80 (M-114-490)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L SL (B33C-4000-8591-SL)
- Brady Safety Labels