Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 4 in W, Black; White; Yellow
Mfr # M7-38-483-CAUTION
Zoro # G208260203
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 100
- Adhesive Adhesive
- Includes Roll of 100 Labels
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Product Information
- Brand Brady
- MFR # M7-38-483-CAUTION
- Zoro # G208260203
- UPC # 888434604731
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 4 in |
Label Height | 1 29/32 in |
Roll Width | 4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, White, Yellow, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Based Based, Material Properties Aggressive Adhesive, Heat Resistant, Low Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK (34-845/S)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK (WO-46-PK)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L SL (B33C-4000-8591-SL)
- BRADY Label (M21-11-427)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-120-427)
- BRADY Sleeve, Polyolefin, White, 1" W (M7-250-1-7641)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-483)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- NEVS 3/4" wide x 500" Maroon Labeling Tape (T-75-Maroon)
- Brady Safety Labels