Shop All Label Maker Ribbons
Brady
Label, 4 in W, Black; Orange; White
Mfr # M7-38-483-WARNING
Zoro # G308434597
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Maximum Service Temperature 248 Degrees F
- Labels per Roll 100
- Includes Roll of 100 Labels
- Label Shape Rectangle
Product Information
- Brand Brady
- MFR # M7-38-483-WARNING
- Zoro # G308434597
- UPC # 888434604762
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 4 in |
Label Height | 1 29/32 in |
Roll Width | 4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Orange, White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Based Based, Material Properties Aggressive Adhesive, Heat Resistant, Low Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit Battery Powered Lighted (LES)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-XL (45001-30-1-YEL-XL)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Orange (EGO12441)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Label, 3/4 in W, White (M7-10-472)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R4400-WT)
- BRADY 4" x 242 ft. Black Ribbon (R4913)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R6700-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- Brady Label Maker Ribbons