Shop All Label Maker Ribbons
Brady
Label, 4 in W, Black; Orange; White
Mfr # M6-38-483-WARNING
Zoro # G808434929
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Maximum Service Temperature 248 Degrees F
- Adhesive Material Rubber Based
- Label Height 1 29/32 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Product Information
- Brand Brady
- MFR # M6-38-483-WARNING
- Zoro # G808434929
- UPC # 888434597934
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Roll Width | 4 in |
Label Width | 4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Black, Orange, White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/8in H, Reversed (03094)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (715SUGB)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103-02)
- NMC Danger Controlled Access Zone Restricted Access Sign, D662AB (D662AB)
- BRADY Label, 1 in W, Blue; Clear (M6-19-427-BL)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- BRADY Label, 2 in W, Outdoor, Light Blue (M7C-2000-595-LB)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, White (13513)
- BRADY Label, 1 13/64 in W, White (M7-167-593)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-595-WT)
- Brady Safety Labels