Shop All Label Maker Ribbons
Brady
Label, 4 1/8 in W, Black; Orange; White
Mfr # BM7C-2000-854-WAR
Zoro # G108434858
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Label Material Polyester
- Labels per Roll 225
- Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Application Facility Identification, General Identification
Product Information
- Brand Brady
- MFR # BM7C-2000-854-WAR
- Zoro # G108434858
- UPC # 888434591000
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 2 in |
Label Width | 4 1/8 in |
Roll Width | 4 1/8 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Orange, White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 4 1/8 in, Labels per Roll 225, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Metallic, Material Properties Harsh Environment, Metal Detectable, Material Series B-854
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- PANDUIT Marker Plate, 3"x0.5", White (M300X050Y7C)
- IMPACTO Anti-Fatigue Insole, Mens, Size 12-13, PR (ERINGRAG)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XLT (M305US7-XLT-NAY)
- BRADY Label, 1/2 in W, Clear; Yellow (M6-11-427-YL)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- BRADY Label, 2 in W, Indoor, Yellow (BM7C-2000-854-YL)
- BRADY Label, 1/2 in W, White (M6-11-499)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- BRADY Ribbon 2" x 75 Ft., White (M61-R6710-WT)
- Brady Safety Labels