Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 3/4 in W, White
Mfr # M7-18-498
Zoro # G608260438
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Semi-Gloss )
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # M7-18-498
- Zoro # G608260438
- UPC # 888434590300
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.24 in |
Roll Width | 3/4 in |
Label Width | 3/4 in |
Label Height | 1 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Semi-Gloss, Label Height 1 in, Label Width 3/4 in, Maximum Wire Diameter 0.24 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R6200, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- XSORB Universal Absorbent, 25 lb., Bag (XB25D)
- KINCO Leather Gloves, Pigskin, Shirred, Tan, M, PR (94WA-M)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-26-427)
- BRADY Label, Black/Yellow, 4.000 In. (B30-25-595-ANSICA)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 1-1-8inW X 100'L, White, (B30C-1125-595-WT)
- BRADY Label, White/Yellow/Black, Labels/Roll: 60 (130750)
- BRADY Wire and Cable Label, White, Matte Finish (M4-125-075-342)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-549-WT)
- BRADY Tape, Red, 50 ft. L, 4 In. W (13540)
- Brady Safety Labels