Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 3 in W, Light Gray
Mfr # M7-22-428
Zoro # G208260289
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 100
- Application Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
- Includes Roll of 100 Labels
- Standards Halogen Free (DIN VDE 0472 Part 815)
Product Information
- Brand Brady
- MFR # M7-22-428
- Zoro # G208260289
- UPC # 888434604274
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 3 in |
Label Width | 3 in |
Label Height | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Light Gray, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Heat Resistant, Metallic, Permanent Adhesive, Material Series B-428, Recommended Ribbon M7-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (PSTAGBPU-6)
- HEXARMOR Hexarmor 3041 Hercules Glove, XL, Black, EA (3041-XL (10))
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-WT-BK)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 3000 (THT-7-428-3)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13612)
- BRADY Precut Label Roll Cartridge, Green/White (M4C-1000-595-GN-WT)
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-1125-595-GN)
- Brady Label Maker Tapes, Labels, Signs & Tags