Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 29/32 in W, White
Mfr # M7-97-488
Zoro # G008260236
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 250
- Adhesive Adhesive
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
- Standards AGA, ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Product Information
- Brand Brady
- MFR # M7-97-488
- Zoro # G008260236
- UPC # 888434589298
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 29/32 in |
Vial/Tube Size | 0.5 to 0.7 ml |
Label Width | 29/32 in |
Label Height | 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Vial/Tube Size 0.5 to 0.7 ml, Adhesive Properties Permanent, Material Properties Harsh Environment, Heat Resistant, Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- XTRATUF Knee Boots, Size 12, 16" H, Brown, Plain, PR (22272G/12)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- ANSELL Gloves, Size 7, PR (37-300)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- BRADY Label, White, Labels/Roll: 500 (M6-124-492)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (76610)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-76-483-1)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 365 (B30-244-595-NFPA)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x2, Wht, PK600 (60526)
- Brady Safety Labels