Shop All Label Maker Ribbons
Brady
Label, 29/32 in W, White
Mfr # M6-97-488
Zoro # G108434612
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Includes Roll of 250 Labels
- Indoor/Outdoor Usage Indoor
- Recommended Ribbon M61-R4310, M7-R4300
- Label Shape Square
Product Information
- Brand Brady
- MFR # M6-97-488
- Zoro # G108434612
- UPC # 888434601921
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 29/32 in |
Label Width | 29/32 in |
Label Height | 29/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco HydroFlector Lined Double Coated Gloves (1786P-M)
- BRADY Prot Eyewear Disp, Tray, Clr, Acryl (PD701E)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7260-DV)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Label, 1/2 in W, White (M6-11-498)
- BRADY Label, Polyvinylfluoride, Matte, 1 1/2" W (M6C-1500-437-YL)
- BRADY Label, 1 in W, White (M7-176-593)
- BRADY Label, 1/2 in W, Clear; Yellow (M6-11-427-YL)
- BRADY Label, 1 1/2 in W, White (M7-32-423)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- Brady Safety Labels