Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 29/32 in W, White
Mfr # M6-13-719
Zoro # G608260834
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 750
- Adhesive Adhesive
- Application Circuit Board Labeling
- Includes Roll of 750 Labels
Product Information
- Brand Brady
- MFR # M6-13-719
- Zoro # G608260834
- UPC # 888434596319
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 29/32 in |
Label Width | 29/32 in |
Label Height | 1/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 29/32 in, Labels per Roll 750
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS 32W Slim LED AC/Emergency Outdoor Light w/Heater, Motion Sensors, CUSO DB-H (CUSO DB-H)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- HONEYWELL NORTH N95 Disposable Respirator, XL, White, PK20 (14110392)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MGG-02-S)
- BRADY Sleeve, 2 in W, 7/16 in H, Die-cut (M6-250-2-342-WT-R)
- BRADY Product Identification Label Tape for B30 Printers - Metallized Polyester 2in Gloss Finish (B30C-2000-434)
- BRADY Label, White, Labels/Roll: 500 (THTEP-172-593-.5)
- BRADY Label, White, Labels/Roll: 750 (PTL-14-423)
- BRADY Label, White, 2.250 In. (B30-219-595-BLNKWT)
- BRADY Label, Red/White, Labels/Roll: 300 (B30-241-595-ANSIDA)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204132)
- Brady Label Maker Tapes, Labels, Signs & Tags