Shop All Label Maker Ribbons
Brady
Label, 2 in W, Outdoor, Tan
Mfr # M7C-2000-595-TN
Zoro # G208434598
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Printer Series Compatibility BMP71, M710
- Width 2 in
- Product Type Label
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # M7C-2000-595-TN
- Zoro # G208434598
- UPC # 888434588703
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Tan, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (914M)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Small (8918BK)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QRW74A000)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- BRADY Label, 1 1/2 in W, Clear; White (M7-32-427)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- BRADY Label, 1 in W, Clear; White (M6-31-642)
- Brady Label Maker Ribbons