Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 2 in W, Light Gray
Mfr # M6-20-428-PSL
Zoro # G908260725
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 100
- Includes Roll of 100 Labels
- Adhesive Adhesive
- Application Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Product Information
- Brand Brady
- MFR # M6-20-428-PSL
- Zoro # G908260725
- UPC # 888434598856
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 2 in |
Roll Width | 2 in |
Label Height | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS WALK ON TACKY 18"X36" 30MATS/PAD (RB365)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Black, Plain, PR (75108/6)
- 3M N95 Disposable Respirator, S, White, PK50 (9105S)
- JL INDUSTRIES / ACTIVAR Vertical Decal Fire Extinguisher, Red Lettering On Clear Film (LDVRFE)
- BRADY Label, 3/4 in W, Clear; Gray (M6-30-427-GY)
- BRADY 1/2" x 1-1/2" White on Translucent Cartridge Label (M71-29-427)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-2250-595-BR)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL (THT-13-724-10)
- BRADY Label, White, Labels/Roll: 250 (PTL-31-499)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on Orange (M21-750-595-OR)
- BRADY Label, White, Labels/Roll: 40 (140883)
- Brady Safety Labels