Shop All Label Maker Ribbons
Brady
Label, 2 in W, Indoor, White
Mfr # M7C-2000-529
Zoro # G208434383
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White
- Width 2 in
- Label Finish Gloss
- Label Media Format Continuous
Product Information
- Brand Brady
- MFR # M7C-2000-529
- Zoro # G208434383
- UPC # 888434588888
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Material Polypropylene, Material Properties Aggressive Adhesive, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-529
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Relaxed Fit Jean Pants, Drkstn, Size46x30 (B17-DST 46 30)
- KLEENGUARD Cut Resist Gloves, XL, Blk/Salt Pepper, PR (98238)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- BRADY Label, 1 in W, White (M7-19-498)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- BRADY Label, 1/4 in W, Indoor, White (M6C-250-489)
- BRADY Label, Vinyl, Color Blue, 1" W (M6C-1000-595-BL)
- BRADY Label, 4 in W, Black; Orange; White (M6-38-483-WARNING)
- BRADY Label, 1/2 in W, Clear; White (M6-17-427)
- ZEBRA TECHNOLOGIES Thermal Transfer Ribbon, 4.00" - 4.99" W, 98 Ft. L, Black (05095BK110D)
- Brady Label Maker Ribbons