Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M7-11-498
Zoro # G508434397
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White ( Semi-Gloss )
- Compatible Mfr Part Number BMP71, M710
- Preprinted Images None
- Label Width 1/2 in
Product Information
- Brand Brady
- MFR # M7-11-498
- Zoro # G508434397
- UPC # 888434590560
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1/2 in |
Maximum Wire Diameter | 0.18 in |
Label Height | 3/4 in |
Roll Width | 1/2 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Semi-Gloss, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.18 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable, Recommended Ribbon M7-R6200, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower and Eyewash Station (8330)
- LACROSSE Size 9 Men's Steel Rubber Boot, Brick Red (227050)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- COMPASS HUBBELL LIGHTING COMPASS Exit Sign/ Emergency Lights (CCGRC)
- BRADY Label, 1 1/2 in W, Clear; White (M6-32-427)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, White (IP-R4407-WT)
- BRADY Label, 2 in W, Outdoor, Light Blue (M7C-2000-595-LB)
- BRADY Ribbon 2" x 75 Ft., Black (M61-R6410)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- Brady Safety Labels