Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1/2 in W, White
Mfr # M6-5-422
Zoro # G308260264
$69.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 750
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # M6-5-422
- Zoro # G308260264
- UPC # 888434601488
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1/2 in |
Roll Width | 1/2 in |
Label Height | 13/64 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- CONDOR Safety Glasses, Addison Series, Anti-Scratch, Frameless, Clear Arm, Clear Lens (4VCK9)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- BRADY B33 Series Self-Extinguishing Polyester Labels 2 in H x 4 in W White 750/RL (B33-55-443)
- BRADY Label Tape Cartridge, Clear, Polyester (B30C-4000-432)
- BRADY Cable Tags 0.39in H x 2.95in W Thermoplastic Polyether Polyurethane White 750/RL (B33-75X10-7643-WT)
- BRADY Label Tape Cartridge, Blue, 4 in.W (B30C-4000-483BL-KT)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP1)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-6-423-10)
- AVERY Avery® Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box (12201)
- Brady Safety Labels