Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M6-29-499
Zoro # G908434843
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Matte )
- Material Series B-499
- Label Width 1/2 in
- Label Finish Matte
Product Information
- Brand Brady
- MFR # M6-29-499
- Zoro # G908434843
- UPC # 888434600801
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1/2 in |
Label Height | 1 1/2 in |
Maximum Wire Diameter | 0.44 in |
Roll Width | 1/2 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size M (273213)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- BRADY Label, 21/32 in W, White (M7-9-423)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- BRADY Label, 1 1/2 in W, White (M6-27-423)
- BRADY Ribbon 2" x 75 Ft., RED (M61-R4410-RD)
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (06000BK10245)
- Brady Safety Labels