Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, White
Mfr # M6-11-498
Zoro # G808434608
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Semi-Gloss )
- Label Media Format Die-cut
- Adhesive Adhesive
- Labels per Row 1
Product Information
- Brand Brady
- MFR # M6-11-498
- Zoro # G808434608
- UPC # 888434599983
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1/2 in |
Label Height | 3/4 in |
Maximum Wire Diameter | 0.2 in |
Label Width | 1/2 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR25)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1083-L)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M7-109-417)
- BRADY Label, Vinyl, Matte, 1/2" W (M6-11-417)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- BRADY Label, 1/2 in W, White (M6-29-499)
- BRADY Label, 1 in W, Indoor, White (M6C-1000-483)
- BRADY Label, 1 1/2 in W, White (M6-30-483)
- BRADY 2-1/3" x 984 ft. Black Ribbon (IP-R4302)
- Brady Safety Labels