Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Red
Mfr # M7C-500-595-RD
Zoro # G408434664
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Red
- Width 1/2 in
- Indoor/Outdoor Usage Outdoor
- Includes Roll of 50 Feet
Product Information
- Brand Brady
- MFR # M7C-500-595-RD
- Zoro # G408434664
- UPC # 888434588369
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R4400-WT, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug Swivel, NSTxMNPT, 2-1/2 Inx1-1/2 In (6AKD9)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- ALTOR SAFETY Nitrile Disposable Gloves, 3.6 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (30005)
- BRADY Label (M21-18-499)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6200)
- BRADY 2-23/64" x 984 ft. White Thermal Transfer Printer Ribbon (R6700-WT)
- BRADY Label, 2 in W, Outdoor, Gold (M7C-2000-595-GD)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6410)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- BRADY Label, 1 1/2 in W, Clear; White (M6-109-427)
- BRADY Label, 1 in W, Silver (M6-20-7576)
- Brady Safety Labels