Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Outdoor, Gray
Mfr # M7C-500-595-GY
Zoro # G908434591
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Gray
- Width 1/2 in
- Standards ASTM D 2979, ASTM D 523
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Product Information
- Brand Brady
- MFR # M7C-500-595-GY
- Zoro # G908434591
- UPC # 888434588420
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, Black 20PK (BVCFM1605)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- BRADY Label, 1 in W, White (M6-174-593)
- BRADY Label, 1 1/2 in W, White (M6-28-423)
- BRADY Label, 1 in W, White (M6-19-499)
- BRADY Printer Ribbon, 2.36" W, 360 ft. L, Blcak (R4312)
- BRADY Label, 3 in W, White (M7-22-423)
- BRADY Label, 1 in W, Black (M7-174-593-BK)
- Brady Label Maker Ribbons