Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Indoor, White
Mfr # M6C-500-489
Zoro # G308434863
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Width 1/2 in
- Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
- Roll Length 50 ft
Product Information
- Brand Brady
- MFR # M6C-500-489
- Zoro # G308434863
- UPC # 888434598313
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Aggressive Adhesive, Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black/Yellow Hazard Stripe (IN-50-215I)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216L)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1468)
- MCR SAFETY Gloves, Shoulder Leather, Hi- Vis Reflective , 2, XL, 12PK (12440RXL)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Blue/Red (B30-R10000-RB-16)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- BRADY 2-23/64" x 984 ft. Red Ribbon (IP-R4400-RD)
- BRADY Label, 1 1/2 in W, White (M6-31-499)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-16)
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- TSC 8550-PWR Wax/Resin Thermal Transfer Ribbon, 1 Core, 4.33 x 2051', 6/PK (P140287-001)
- Brady Label Maker Ribbons