Shop All Label Maker Ribbons
Brady
Label, 1/2 in W, Clear; White
Mfr # BM-29-427
Zoro # G508434908
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Label Shape Rectangle
- Adhesive Material Acrylic
- Printable Portion Width 1/2 in
Product Information
- Brand Brady
- MFR # BM-29-427
- Zoro # G508434908
- UPC # 888434603208
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Printable Portion Width | 1/2 in |
Label Height | 1 1/2 in |
Maximum Wire Diameter | 0.32 in |
Roll Width | 1/2 in |
Minimum Wire Diameter | 0.16 in |
Label Width | 1/2 in |
Printable Portion Height | 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size XL (10) (99-1-9790-10)
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L (141S0038BL)
- VIKING Viking Safety Poly/Cotton LST-Navy (6015N-XXXXL)
- STRANCO Die-Cut Reflective Number Label, 4, 6In H (DWR-6-4-EA)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Label, 1 in W, Clear; White (M6-21-427)
- Brady Safety Labels