Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M7-20-423
Zoro # G208434871
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Label Thickness 0.003 in
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Label Height 2 in
- Label Material Polyester
Product Information
- Brand Brady
- MFR # M7-20-423
- Zoro # G208434871
- UPC # 888434590126
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 2 in |
Roll Width | 1 in |
Vial/Tube Size | 50.0 ml |
Label Width | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Vial/Tube Size 50.0 ml, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YXL)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-306N+)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023974)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Multicolor (6880)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6600)
- BRADY 2-23/64" x 984 ft. Black Ribbon (IP-R6200)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-595-WT)
- BRADY Label, 1 in W, Outdoor, Light Blue (M7C-1000-595-LB)
- BRADY Label, 1 1/2 in W, Clear; White (M6-109-427)
- BRADY 3-1/4" x 984 ft. Black Ribbon (IP-R6002)
- Brady Safety Labels