Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 in W, White
Mfr # M7-17-473
Zoro # G308260967
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 500
- Application Circuit Board Labeling, Electrical Labeling, General Identification
- Includes Roll of 500 Labels
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # M7-17-473
- Zoro # G308260967
- UPC # 888434590362
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/2 in |
Roll Width | 1 in |
Label Width | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Adhesive Properties Static Dissipative Permanent, Material Properties Harsh Environment, Heat Resistant, Permanent Adhesive, Material Series B-473
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- UMBO Blue 3-ply Pleated Face Masks with Ear Loop, Blue, 500/CS, 500PK (H205-B)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MULR-03-M)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.5in x 2in (B33-53-423)
- BRADY 1 mil Polyimide Circuit Board Labels 0.125 in H x 1.5 in W White 10000/RL (THT-60-729-10)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-91-427-YL)
- BRADY BradyWrap Tedlar Polyvinyl Fluoride Labels 2 in W x 100 ft L White (RCM-637-2.0-WT)
- BRADY Label, 3/8 in W, White (M6-3-423)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-422)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- Brady Safety Labels