Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-21-498
Zoro # G308434955
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Semi-Gloss )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Color White
- Adhesive Adhesive
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Product Information
- Brand Brady
- MFR # M6-21-498
- Zoro # G308434955
- UPC # 888434600528
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Maximum Wire Diameter | 0.76 in |
Roll Width | 1 in |
Label Height | 2 1/2 in |
Description
Label, Label Material Vinyl, Adhesive Properties Removeable and Repositionable, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- NMC Restricted Area Maintenance Personnel Only Sign - Bilingual, ESRA15AB (ESRA15AB)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, L, PR (MFI2-04-L)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- BRADY Label, 1 1/2 in W, Clear; White (M6-104-427)
- BRADY Label, 1/2 in W, White (M6-61-483)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Label, 1 in W, Clear; White (M7-19-427)
- BRADY Label, 2 in W, Outdoor, White (M7C-1900-422)
- Brady Label Maker Ribbons