Shop All Label Maker Ribbons
Brady
Label, 1 in W, White
Mfr # M6-19-499
Zoro # G408434879
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Minimum Service Temperature -40 Degrees F
- Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive
- Recommended Ribbon M61-R4310, M7-R4300
Product Information
- Brand Brady
- MFR # M6-19-499
- Zoro # G408434879
- UPC # 888434600405
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Maximum Wire Diameter | 0.28 in |
Label Width | 1 in |
Label Height | 1 in |
Description
Label, Material Properties Aggressive Adhesive, Low Temperature, Permanent Adhesive, Label Material Nylon, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 13-3/8 In Lx11-5/8 InWx6 InD, Yellow (1400)
- NMC Caution Tripping Hazard Heavy Duty Floor Stand (HDFS212)
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, L, 50 Pack (62763)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- BRADY 4" x 242 ft. Black Ribbon (R6413)
- BRADY Label, 1 in W, Outdoor, Sky Blue (M7C-1000-595-SB)
- BRADY 3.270" x 984 ft. Black Thermal Transfer Printer Ribbon (R4300)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FT)
- BRADY Label, 3/4 in W, White (M6-10-473)
- Brady Label Maker Ribbons