Shop All Label Maker Ribbons
Brady
Label, 1 in W, Light Gray
Mfr # M6-20-428
Zoro # G008434569
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Material Polyester
- Preprinted Text No Legend
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Label Width 1 in
Product Information
- Brand Brady
- MFR # M6-20-428
- Zoro # G008434569
- UPC # 888434600450
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 2 in |
Roll Width | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Light Gray, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 4, 3/4in.Hx21/32in.W, Vinyl (9712-4)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black/Black (103-09)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-13M)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (4568)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Green (M7-R6900-GN)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Green (76747)
- BRADY Printer Ribbon, 1.575 in W, 984 ft L (SSR4306)
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- BRADY Label, Vinyl, Matte, 1/2" W (M7-11-417)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, White (IP-R4407-WT)
- Brady Label Maker Ribbons