Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M7-23-427
Zoro # G308434948
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Resistance Properties Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
- Label Color Clear, White
- Minimum Wire Diameter 0.43 in
Product Information
- Brand Brady
- MFR # M7-23-427
- Zoro # G308434948
- UPC # 888434590003
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Minimum Wire Diameter | 0.43 in |
Label Width | 1 in |
Roll Width | 1 in |
Printable Portion Height | 1 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.96 in |
Label Height | 4 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 4 in, Label Width 1 in, Maximum Wire Diameter 0.96 in, Minimum Wire Diameter 0.43 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-C-16-3PK-99948 (FD-2-C-16-3PK-99948)
- TINGLEY Tingley Industrial Squam Lined Work Hat, Yellow PVC (H53237.LG)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- BRADY Label, 1 1/2 in W, White (M6-27-423)
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- BRADY Label, 4 in W, Black; Orange; White (M7-38-483-WARNING)
- BRADY Label, 2 in W, Outdoor, Orange (BM7C-2000-584-OR)
- BRADY Label, 2 in W, Indoor, Clear (M7C-1900-430)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-581-WT)
- Brady Safety Labels