Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M7-103-427
Zoro # G308434917
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Preprinted Images None
- Maximum Wire Diameter 0.24 in
- Material Series B-427
Product Information
- Brand Brady
- MFR # M7-103-427
- Zoro # G308434917
- UPC # 888434603826
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.24 in |
Minimum Wire Diameter | 0.13 in |
Printable Portion Width | 1 in |
Roll Width | 1 in |
Label Height | 1 1/4 in |
Label Width | 1 in |
Printable Portion Height | 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Designer Series-All Pets Must Be On A Leash Please Clean Up After Your Pet, 24" x 18", G-1824-9998 (A-DES-G-1824-9998)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, M, 1 PR (737-08)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1"W, Black on Clear (TZE151)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- BRADY Label, 1 1/2 in W, Gray; Green (M7-30-428-CALI)
- BRADY Label, 1 in W, Outdoor, White (M6C-1000-439)
- BRADY Label, 1 in W, White (M6-174-593)
- BRADY Label, 1 in W, White (M6-16-483)
- BRADY Label, Polyvinylfluoride, Matte, 1 1/2" W (M6C-1500-437-YL)
- BRADY Label, 2 in W, Outdoor, Light Blue (M7C-2000-595-LB)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- Brady Label Maker Ribbons