Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M6-23-427
Zoro # G708434876
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Material Acrylic
- Indoor/Outdoor Usage Outdoor
- Minimum Wire Gauge 1 AWG
Product Information
- Brand Brady
- MFR # M6-23-427
- Zoro # G708434876
- UPC # 888434600580
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Minimum Wire Diameter | 0.43 in |
Roll Width | 1 in |
Label Height | 4 in |
Maximum Wire Diameter | 0.96 in |
Printable Portion Height | 1 in |
Printable Portion Width | 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Radians Unisex Thermal Fit Gloves Black L 1 pk (DPG737L)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0620)
- MAGID Impact Gloves, 3XL, Black (TRX606-XXXL)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GXL)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- BRADY Label, 1 in W, White (M6-176-593)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Label, 1/2 in W, White (M7-11-498)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- BRADY Label, 1 in W, White (M6-174-593)
- Brady Safety Labels