Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M6-19-427
Zoro # G408434343
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Preprinted Images None
- Maximum Service Temperature 158 Degrees F
- Roll Width 1 in
Product Information
- Brand Brady
- MFR # M6-19-427
- Zoro # G408434343
- UPC # 888434600368
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.2 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.12 in |
Label Height | 1 in |
Printable Portion Width | 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Protective Sleeve, 18" Sleeve Length (KW18)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XS, 12PK (34-9025/XS)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7109-12M)
- RUBBER-CAL Waves Rubber Stair Mats - 9.75" x 29.125" - 6 pack (10-104-024-6pk)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-489)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- Brady Label Maker Ribbons