Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # M6-103-427
Zoro # G308434603
original price:
$73.99
5% off
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Material Acrylic
- Maximum Wire Gauge 6 AWG
- Resistance Properties Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Product Information
- Brand Brady
- MFR # M6-103-427
- Zoro # G308434603
- UPC # 888434596081
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Maximum Wire Diameter | 0.24 in |
Roll Width | 1 in |
Minimum Wire Diameter | 0.13 in |
Printable Portion Height | 1/2 in |
Label Height | 1 1/4 in |
Printable Portion Width | 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 100 PK, Blue (6001XXXL)
- HEXARMOR Safety Glasses, VS250, Half-Frame, Anti-Fog Coating, TruShield S, Wraparound, Yellow Lens (11-15006-04)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black/Yellow Hazard Stripe (IN-50-215I)
- BRADY Label, 1/2 in W, Clear; White (BM-17-427)
- BRADY Label, 1/2 in W, White (M6-11-499)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Green (13516)
- BRADY Label, 21/32 in W, White (M7-9-423)
- BRADY Label, Vinyl, Color Blue, 1" W (M6C-1000-595-BL)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- Brady Label Maker Ribbons