Shop All Label Maker Ribbons
Brady
Label, 1 in W, Clear; White
Mfr # BM-21-427
Zoro # G608434624
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Color Clear, White
- Minimum Wire Diameter 0.26 in
- Preprinted Text No Legend
- Material Properties Self Laminating & Wrap Around
Product Information
- Brand Brady
- MFR # BM-21-427
- Zoro # G608434624
- UPC # 888434590775
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Minimum Wire Diameter | 0.26 in |
Roll Width | 1 in |
Label Height | 2 1/2 in |
Printable Portion Width | 1 in |
Printable Portion Height | 3/4 in |
Maximum Wire Diameter | 0.56 in |
Label Width | 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- ROYER Size 11 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-11)
- BRADY 2-23/64" x 984 ft. White Thermal Transfer Printer Ribbon (R6700-WT)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Label, 2 in W, Outdoor, Pink (M7C-2000-595-PK)
- Brady Label Maker Ribbons