Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 in W, Clear; Red
Mfr # M6-19-427-RD
Zoro # G608260377
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, Red
- Adhesive Adhesive
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # M6-19-427-RD
- Zoro # G608260377
- UPC # 888434596609
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Printable Portion Width | 1 in |
Roll Width | 1 in |
Label Width | 1 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.12 in |
Maximum Wire Diameter | 0.2 in |
Label Height | 1 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, M, 100 PK, Blue (92-575)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL428V-2X)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 10 (XAN1P/9180AP131-10)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Main Gas Valve Shutoff Sign, Portrait (OS-NS-D-35-V-14089)
- BRADY Label, Yellow, Labels/Roll: 500 (THTEP-176-593-.5YL)
- BRADY Label, Silver, Glossy Polyester, 1-3/4 In W (THTEP-172-593-.5SL)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW X 100'L , Green, (B30C-2250-595-GN)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-76-483-1)
- BRADY Label, 1 13/64 in W, Black (M6-168-593-BK)
- BRADY RTK Label, Red/Yellow/Blue/White, 1.125 In (B30-246-595-HMIG)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- Brady Safety Labels