Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 13/64 in W, White
Mfr # M6-167-593
Zoro # G308260608
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White ( Gloss )
- Labels per Roll 100
- Includes Box of 100 Labels
- Standards ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Product Information
- Brand Brady
- MFR # M6-167-593
- Zoro # G308260608
- UPC # 888434598399
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 13/64 in |
Roll Width | 1 13/64 in |
Label Height | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GL)
- MILWAUKEE TOOL Climbing Orange Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1312)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- BRADY Label, 1 13/64 in W, Black (M6-167-593-BK)
- BRADY 1 mil Polyimide Circuit Board Labels 0.125 in H x 1.5 in W White 10000/RL (THT-60-729-10)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-179-7425J)
- BRADY 1/2" x 1-1/2" White on Translucent Cartridge Label (BM71-29-427)
- BRADY Label Cartridge, Black/Clear, 21 ft. L (M21-500-430)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-500-595-BL)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-81-427)
- Brady Label Maker Tapes, Labels, Signs & Tags