Shop All Label Maker Ribbons
Brady
Label, 1 13/64 in W, Black
Mfr # M7-168-593-BK
Zoro # G908434980
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Black ( Gloss )
- Roll Width 1 13/64 in
- Adhesive Adhesive
- Minimum Service Temperature -4 Degrees F
Product Information
- Brand Brady
- MFR # M7-168-593-BK
- Zoro # G908434980
- UPC # 888434605264
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 13/64 in |
Label Height | 1 29/32 in |
Label Width | 1 13/64 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS No Smoking Wall Sign, 12" Height, 8" Width, Plastic (AVT83639)
- 3M Absorbent Boom, Maintenance, 12 ft. L, PK4 (M-MB312)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-600)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 4.5mm (9237)
- BRADY 3-17/64" x 984 ft. Black Ribbon (IP-R6402)
- BRADY Label, 1 in W, Clear; White (M6-31-642)
- BRADY Label, 4 in W, Black; Orange; White (M7-38-483-WARNING)
- BRADY Label, 1 in W, Outdoor, Yellow (M6C-1000-439-YL)
- BRADY Label, 1 1/2 in W, White (M6-31-499)
- BRADY Label, 1 1/2 in W, White (M7-32-423)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- Brady Safety Labels