Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 1/2 in W, White
Mfr # M7-31-483
Zoro # G708260413
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Labels per Roll 250
- Includes Roll of 250 Labels
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Product Information
- Brand Brady
- MFR # M7-31-483
- Zoro # G708260413
- UPC # 888434589700
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 1 1/2 in |
Label Height | 1 in |
Label Width | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Based Based, Material Properties Aggressive Adhesive, Heat Resistant, Low Temperature, Material Series B-483A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- BRADY Label, White, Labels/Roll: 750 (PTL-6-423)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-18499)
- BRADY Label, 1 in W, Clear; White (M6-21-642)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- BRADY Label, White, Labels/Roll: 500 (THTEP-173-593-.5)
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76706)
- NEVS Tape, Fentanyl 1/2" x 500" Blue w/Black (SANTW-0167)
- Brady Safety Labels