Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M7-31-423
Zoro # G308434887
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Product Type Label
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
- Label Finish Gloss
- Labels per Roll 250
Product Information
- Brand Brady
- MFR # M7-31-423
- Zoro # G308434887
- UPC # 888434589748
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 1/2 in |
Label Height | 1 in |
Label Width | 1 1/2 in |
Vial/Tube Size | 50.0 ml |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Vial/Tube Size 50.0 ml, Adhesive Properties Permanent, Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93213-6)
- NEVS Printed Chart Tape - No Smoking Oxygen In Use (NT-122)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Flush (STI-9604-SS)
- INDIAN Replacement Valve Assembly, Brass (175951)
- BRADY Label, Vinyl, Matte, 1/2" W (M6-11-417)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 1 in W, Silver (M6-20-435)
- BRADY 4-1/3" x 984 ft. Black Ribbon (IP-R4307)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- Brady Label Maker Ribbons