Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, White
Mfr # M6-31-423
Zoro # G808434998
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Material Acrylic
- Label Media Format Die-cut
- Label Color White
- Inkjet Printable No
Product Information
- Brand Brady
- MFR # M6-31-423
- Zoro # G808434998
- UPC # 888434600894
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Vial/Tube Size | 50.0 ml |
Label Height | 1 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- NMC Caution Safety Glasses Must Be Worn At All Times Sign (C599RB)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (19200)
- APACHE MILLS Diamond Star Mat, 3 ft L, 10 ft W (3927709033x10)
- BRADY Label, 2 in W, Outdoor, Tan (M7C-2000-595-TN)
- BRADY Label, 1 in W, White (M6-21-498)
- BRADY Label, 1/2 in W, Clear; White (BM-29-427)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Label, 1 1/2 in W, Gray; Green (M7-30-428-CALI)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, White (13513)
- Brady Safety Labels